- 48 in Length
features
- Designed with 2 fixed casters and 2 swivel casters for improved maneuverability
- 2,000 lb capacity
- Variable grip-height handle improves control and worker safety
- Virtually maintenance-free - Powder-coated steel creates a hard finish that is far tougher than conventional paint
| Color | Black |
| Width | 24 in |
| Height | 9 in |
| Length | 48 in |
| Weight | 0.0 LB |

