- 39 in Length
features
- Handle compartments and molded fittings for more storage
- 5 in swivel casters for mobility
- Easy grip handles
- Measures 8 2/3 in x 40 in x 18 1/2 in
- Smooth, horizontal handle height
| Width | 17.88 in |
| Color | Black |
| Height | 33 1/4 in |
| Length | 39 in |
| Weight | 28.0 LB |

