- 25 gal Capacity Volume
- Red Color
features
- Step-on foot pedal enables hands-free operation, optimizing sanitary efforts
- Leak-proof rigid plastic liner helps contain liquids
- Smooth surfaces are easy to clean
- Restraint mechanism and non-slip feet protect walls and floors
- Constructed of fire-safe galvanized steel for CSFM and UL certifications
| Material | Metal |
| Color | Red |
| Height | 30 in |
| Capacity Volume | 25 gal |
| Width | 16.3 in |
| Length | 16.3 in |
| Weight | 46.0 LB |

