- High Performance V2100 System Enamel Aerosol
- 14 oz Aerosol Can
- Flourescent Orange
features
- Maximum corrosion protections
- Fast dry - 30 minutes
- Superior resistance to chipping, cracking and peeling
- Higher paint solids for excellent coverage and better gloss retention
- Can be used on surfaces that reach temperatires up to 200 °F
- For indoor and outdoor protection
| Applicable Materials | Metal, Masonry, Concrete, Wood |
| Color | Fluorescent Orange |
| Resistance (Chemical) | Corrosion |
| Finish | Matte |
| Temp Range | 50.0 °F [Min], 100.0 °F [Max] |
| Capacity Wt. [Nom] | 14 oz & lbs |
| Packing Type | Aerosol |
| Weight | 1.0 LB |

