- Universal Boom
- 4" x 10'
- Absorption 12 qt
- Coconut Coir/Husk
features
- 100% organic
- Non-abrasive
- Non-toxic
- Silica dust-free
- Contains SpillFix granular absorbent
- Wrap around leaking pipes
- Can be joined together to make longer booms
- Lightweight and easy to deploy
- OMRI certified for use in organic inputs
- NSF listed for use as an absorbent in food manufacturing
| Package Type | Polyester/Cotton Sock |
| Length | 10 ft |
| Material | Coconut Coir, Coconut Husk |
| Absorption | 12 qt |
| Diameter | 4 in |
| Type | Sorbent Boom |
| Usage | Spill Control |
| Weight | 10.0 LB |

