Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
SpillFix Industrial Absorbent

655-SF-7

SpillFix Industrial Absorbent
Item #114010202
  • Granular Absorbent Bag
  • Material: Coconut Coir/Husk
  • Absorbs 2 gal
  • Weight 7 lb
SpillFix Industrial Absorbent
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Granular Absorbent Bag
  • Material: Coconut Coir/Husk
  • Absorbs 2 gal
  • Weight 7 lb

applications

  • All automotive fluids
  • Fuels and lubricants
  • Cooking oils and grease
  • Detergent and softeners
  • Milk and soda
  • Juices and syrups
  • Sauces and salad dressing
  • Blood and body fluids
  • Paint, chemicals and resins

features

  • SpillFix granular is completely natural producing no carcinogens or dust
  • With more than four times the absorption power of clay granular, this product is perfect for both indoor and outdoor use
  • For hazardous and non-hazardous leaks and spills
Package Type Bag
Absorption 2 gal
Material Coconut Coir, Coconut Husk
Weight 0.06 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison