- 3 qt Absorbent Dispenser Jar
- Absorption 1/2 gal
- Coconut Coir/Husk
applications
- Acrylic and oil based paint
- Bloody and bloody fluids
- Laundry detergent and softener
- Cooking oils and grease
- Milk and milk substitutes
- Household cleaners
- Sauces and salad dressing
- All automotive fluids
features
- 100% organic
- Nonabrasive
- Nontoxic
- Silica dust-free
- Non-toxic and made from 100% organic coconut husk
- 4X more absorbent than other products
- Absorbs on contact and can be reused
- Cleans oils, fuels, lubricants, paint and most chemicals
- Effective on the absorption of hydrocarbons, water-based fluids and most aggressive chemicals
| Capacity Volume | 3 qt |
| Absorption | 0.500 gal |
| Material | Coconut Coir, Coconut Husk |
| Package Type | Jar |
| Weight | 6.96 LB |

