- 7 Pieces
- Metric
| Material | High Strength S2 Steel |
| Finish | Chrome |
| Inch/Metric | Metric |
| No. of Pieces | 7 |
| Socket Type | Hex |
| Weight | 2.32 LB |
| Material | High Strength S2 Steel |
| Finish | Chrome |
| Inch/Metric | Metric |
| No. of Pieces | 7 |
| Socket Type | Hex |
| Weight | 2.32 LB |