- 50 Gallon Mobile Chest
- Black
- Heavy-Duty Wheels
- 37.31" W x 22.81" D x 23.12" H
features
- Three locking points
- Wide, heavy duty rubber coated wheels
- Deep tote tray within tool chest for storage
- Lock and keys included
- 50 gallon storage capacity
- Wide work surface on lid that includes two 2" x 4" saw grooves
- Pull out steel handle with soft grip for easy maneuverability
- Large, heavy duty nickel-plated metal latches
| Type | 50 Gallon Mobile Chest |
| Depth | 22.81 in |
| Color | Black |
| Height | 23.120 in |
| Width | 37.310 in |
| Weight | 31.75 LB |

