- Snap-Off Blade
- Gray
- 8 Points per Blade
- 6 1/4" Long
features
- Stainless steel barrel is durable and rust resistant
- Removable blade snapper for removal of a worn segment
- Thumb dial clamps down on blade to minimize blade movement for control
- Instant blade release functionality for quick blade changes
- Comfortable bi-material slider with soft grip
| Type | Snap Off Blade |
| Overall Length | 6.25 in |
| Length | 6 1/4 in |
| Weight | 0.33 LB |

