- Linoleum Flooring Knife
- 3" Blade
- 7 1/2" Overall Length
features
- For cutting and trimming vinyl or linoleum floor covering, roofing and similar material
- Taper-ground cutlery steel blade permanently fastened to comfortable, hardwood handle
| Blade Length | 3 in |
| Type | Curved Blade |
| Overall Length | 7.5 in |
| Length | 4 1/2 in |
| Weight | 0.2 LB |

