- Hook Blades
- Regular
- 2 1/16" Length
- 0.024" Thick
- 100 Blades Per Pack
features
- Edge protection blade for cutting and trimming roofing materials, linoleum, carpet, fabric, cartons and sheet materials
- Blade shape helps prevent damage to whatever is beneath material being cut
- Fits most standard utility knives
| Blade Length | 2.0625 in |
| Manufacturer Name | Proto® |
| Blade Type | Hook |
| Blade Width | 0.024 in |
| Weight | 88.0 LB |

