- Compound Action Aviation Snips
- Straight Cut
- 1 7/8" Cut Length
- 9 7/8" Overall Length
features
- Cuts up to 18 gauge cold-rolled steel or 23 gauge stainless-steel
- Forged chrome molybdenum steel cutting blades for strength, durability and long cutting life
- Serrated cutting blades provides a sturdy bite and helps prevent material from slipping during use
- Latch design allows for a quick single handed operation
- Adjustment-free fasteners prevent loosening of the blades
- Color-coded, slip-resistant bi-material grip for comfort and control
- Meets or exceeds ANSI standards
- Limited lifetime warranty
| Grip Color | Yellow |
| Cut Style | Straight |
| Length of Cut | 1 7/8 in |
| Length | 9 7/8 in |
| Snip Type | Aviation |
| Weight | 0.92 LB |

