- Heavy-Duty Saw
- 20" Blade Length
- 8 Teeth Per Inch
- 9 Points Per Inch
features
- Aggressive multipurpose saw for fast cutting
- Induction hardened teeth stay sharp up to five times longer than standard teeth
- Hardwood handle provides comfort and control
- SharpTooth™ saw technology uses three cutting surfaces to cut 50% faster than conventional Stanley® hand saws
| Blade Length | 20 in |
| Points or TPI | 8 |
| Length | 26 in |
| Weight | 1.27 LB |

