- Surfoam® Shaver
- 7 1/4" Length
- 1 1/2" Blade Width
features
- Compact and lightweight polypropylene molded body
- Curved blade handy and efficient for stock removal
- Sidecut teeth in blade useful for shaving in corners
- Works on the pull stroke
- Simple, click-on blade replacement
- Use replacement blade 21-515
| Blade Width | 1.5 in |
| Manufacturer Name | Proto® |
| Length | 7 1/4 in |
| Handle Material | ABS |
| Blade Type | Shaper |
| Weight | 0.1 LB |

