- Shaver Replacement Blade
- Half Round
- Standard/Course Cut
- 10 1/16" Overall Length
features
- Ideal for work on fiberglass and removing filler (for cars and boats)
- Can be used as a replacement blade on Surform® Flat File - Regular Cut Blade (21-295) and Surform® Plane Type - Regular Cut Blade (21-296)
- Half-round convex blade used for fast stock removal and shaping curved surfaces
| Blade Length | 10.0625 in |
| Blade Type | Shaver |
| Manufacturer Name | Proto® |
| Blade Width | 1.5 in |
| Weight | 0.12 LB |

