- Shaver Replacement Blade
- Shaver
- Standard Cut
- 2 5/16" Overall Length
features
- Curved blade speeds up stock removal
- Works on the pull stroke
- Can be used as a replacement blade on 7 1/4" Surform® Shaver (21-115)
| Blade Width | 1.625 in |
| Blade Type | Shaver |
| Manufacturer Name | Proto® |
| Blade Length | 2.3125 in |
| Weight | 0.05 LB |

