- Putty Knife
- 1 1/2" Wide Blade
- Nylon Handle
- Flexible
features
- Hardened, tempered and polished steel blade outlasts other putty knives
- Nylon handle resists shattering
- Permanently fastened full tang blade
| Blade Width | 1.5 in |
| Handle Material | Nylon |
| Blade Type | Flexible |
| Weight | 0.16 LB |

