- Window Scraper
- 6 7/8" Length
- 2 3/8" Blade Width
features
- Ideal for scraping paint from windows, mirrors, tiles and other flat surfaces
- Comes with one 11-921 utility blade
| Blade Width | 2.375 in |
| Handle Material | High Impact Plastic |
| Blade Type | Utility |
| Length | 6 7/8 in |
| Manufacturer Name | Proto® |
| Weight | 0.1 LB |

