- Stanley® Tape Ruler
- 25 ft Long x 1" Wide Blade
- Yellow
features
- 7 ft standout
| Length | 25 ft |
| Case Material | ABS |
| Color | Yellow |
| Inch/Metric | Inch |
| Measuring System | Inch/Fractions |
| End Type | Hook |
| Type | Single Side Tape |
| Blade Finish | Polymer |
| Weight | 0.88 LB |
| Length | 25 ft |
| Case Material | ABS |
| Color | Yellow |
| Inch/Metric | Inch |
| Measuring System | Inch/Fractions |
| End Type | Hook |
| Type | Single Side Tape |
| Blade Finish | Polymer |
| Weight | 0.88 LB |