- Stanley® Tape Ruler
- 26 ft, 8 m Long x 1" Wide Blade
- Yellow
features
- 7 ft standout
| Inch/Metric | Inch, Metric |
| Blade Finish | Polymer |
| Case Material | ABS |
| Length | 26 ft |
| Measuring System | Inch/Metric |
| Color | Yellow |
| Type | Single Side Tape |
| End Type | Hook |
| Weight | 0.93 LB |

