- Stanley® Tape Ruler
- 16 ft, 5 m Long x 3/4" Wide Blade
- Yellow
features
- 7 ft standout
| Length | 16 ft |
| Measuring System | Inch/Metric |
| Blade Finish | Polymer |
| Type | Single Side Tape |
| Case Material | ABS |
| End Type | Hook |
| Inch/Metric | Inch, Metric |
| Color | Yellow |
| Weight | 0.45 LB |

