- Pocket Tape Ruler
- 6 ft Long x 1/2" Wide
features
- Slim, compact case
- Easy to find in purse or pocket
- Yellow blade graduated in 16ths of an inch for length of blade and 32nds of an inch for first 12"
| Length | 6 ft |
| No. of Scales | 1 |
| Graduation(s) | 16ths, 32nds |
| End Type | Hook |
| Type | Single Side Tape |
| Weight | 0.12 LB |

