- Tape Ruler
- 1/2" Wide
- 12 Feet Long
- 16ths and 32nds Graduations
- Yellow w/Soft Rubber Grip
features
- Push-release self-locking mechanism controls blade retraction
- Polymer-coated blade withstands abrasion
- High-impact ABS case with durable rubber holds up to heavy use
- 16" and 19.2" stud center markings simplify framing jobs
- Corrosion-resistant Tru-zero end hook for accurate measurements
| Inch/Metric | Inch |
| Length | 12 ft |
| Graduation(s) | 16ths, 32nds |
| Blade Finish | Polymer Coating |
| Weight | 0.29 LB |

