- LeverLock® Tape Ruler
- 16 ft Long x 3/4" Wide Blade
- Yellow
features
- High visibility yellow color makes it easy to find in your tool box, cabinet or on the job
- Power return tape rule with automatic bottom lock for easy operation
- Special Tru-Zero hook allows use of nail as pivot to draw circles and arcs
- Polymer coated blade with three-rivet hook for long life
- Heat-treated spring for longer life
- Belt clip is fastened on back of case
| Measuring System | Inch |
| Blade Finish | Polymer |
| End Type | Hook |
| Blade Material | Spring Steel |
| Length | 16 ft |
| Inch/Metric | Inch |
| Type | Single Side Tape |
| Mounting | Belt Clip |
| Case Material | ABS |
| Color | Yellow |
| Weight | 0.46 LB |

