- LeverLock® Tape Ruler
- 30 ft Long x 1" Wide Blade
- Yellow
features
- High visibility yellow color makes it easy to find in your tool box, cabinet or on the job
- Comfortable non-slip rubberized grip
- Power return tape rule with automatic bottom lock for easy operation
- Special Tru-Zero hook allows use of nail as pivot to draw circles and arcs
- Polymer coated blade with three-rivet hook for long life
- Heat-treated spring for longer life
- Belt clip is fastened on back of case
| End Type | Hook |
| Color | Yellow |
| Inch/Metric | Inch |
| Length | 30 ft |
| Type | Single Side Tape |
| Blade Material | Spring Steel |
| Mounting | Belt Clip |
| Blade Finish | Polymer |
| Measuring System | Inch |
| Case Material | ABS |
| Weight | 1.03 LB |

