- Powerlock® Pocket Tape Ruler
- 10 ft Long x 1/4" Wide Blade
- Metallic
features
- Scale on back will measure up to 3 ft diameters
- Spring is heat treated for added durability and protected blade will withstand abrasion for long life
- Slim, trim case is ideal for pocket or purse
| Length | 10 ft |
| Blade Material | Steel |
| Color | Metallic |
| Case Material | ABS |
| Inch/Metric | Inch |
| Type | Single Side Tape |
| End Type | Hook |
| Measuring System | Inch |
| Weight | 0.13 LB |

