- Powerlock® Tape Ruler 1/2" Wide Blade
- 3 m, 10 ft Long x 1/2" Wide Blade
- Yellow
features
- Heat treated spring for longer life
- Positive blade lock will not creep while taking measurements
- Entire blade coated with Mylar® Polyester film for added durability
- Belt clip on back of case makes it convenient for carrying
| Case Material | Zinc |
| Measuring System | Inch/Metric |
| Color | Yellow |
| Inch/Metric | Inch, Metric |
| Length | 10 ft |
| End Type | Hook |
| No. of Scales | 2 |
| Blade Finish | Polyester |
| Type | Single Side Tape |
| Weight | 0.37 LB |

