- Tape Rule
- 3/4" Wide
- 16 Feet Long
- 16th Graduations
- Yellow w/Cushion Grip
features
- Mylar polyester film extends life of entire blade
- The all rubber patented AirLock™ slide lock is easier to engage and adds protection against impact
- High impact ABS in easy to see yellow has cushion grip for a comfortable, slip-resistant hold
- Three rivet, corrosion resistant true zero hook moves accurately to allow for precise inside/outside measurements
- Easy to read, high contrast blade with 16" and 19.2" stud markings
- Metric/English blade markings
| Color | Yellow |
| Inch/Metric | Inch, Metric |
| Length | 16 ft |
| Blade Finish | Mylar Coating |
| Graduation(s) | 16ths |
| Weight | 0.52 LB |

