- FatMax® Reinforced w/Blade Armor™ Tape Ruler
- 40 ft Long x 1 1/4" Wide Blade
- Yellow
features
- The world?s longest self-retracting tape rule
- 11" of standout for extra and easy to read graphics
- Top forward blade lock makes it easier to lock and unlock the blade
- Exclusive cushion grip built into the case for a comfortable slip-resistant grip and impact resistance
- Specially designed, hook grabs on side top or bottom
| Graduation(s) | 16ths, 32nds |
| Blade Material | Steel |
| Blade Finish | Mylar Coating |
| Inch/Metric | Inch |
| End Type | Hook |
| Case Material | ABS |
| Measuring System | Inch |
| Width | 1 1/4 in |
| Length | 40 ft |
| Type | Single Side Tape |
| Color | Yellow |
| Weight | 1.85 LB |

