- MaxSteel™ Tape Ruler w/BladeArmor™
- 30 ft Long x 1" Wide Blade
- Yellow
features
- Top forward blade lock design makes it easier to lock and unlock the blade
- 9 ft of standout
- Belt clip on back of case
- BladeArmor coating on the first 3" maximizes durability
- Mylar® polyester film coating extends blade life up to ten times longer
- Three rivet corrosion resistant hook
- Tru-Zero? hook slides to accommodate inside and outside measurements, helping end user avoid errors due to the thickness of the hook
| Inch/Metric | Inch |
| Case Material | ABS |
| End Type | Hook |
| Blade Material | Steel |
| Measuring System | Inch |
| Type | Single Side Tape |
| Color | Yellow |
| Blade Finish | Mylar Coating |
| Length | 30 ft |
| Weight | 1.29 LB |

