- FatMax® Xtreme™ Tape Ruler
- 25 ft Long x 1 1/4" Wide
features
- BladeArmor coating on the first 6" maximizes durability of hook end
- High-visibility Mylar® polyester film extends life of entire blade and improves measurement visibility
- Cushion grip provides comfortable, slip-resistant hold
- Specially designed hook grabs on side, top or bottom for versatility
| Width | 1 1/4 in |
| Blade Finish | Mylar Coating |
| Case Material | ABS |
| End Type | Hook |
| Length | 25 ft |
| Finish | Chrome |
| Weight | 1.31 LB |

