- Stanley® Long Tape
- 0.0040 in
- 50 ft Blade Length
features
- Easy wind drum
- Easy to read markings
- Lock ring recoils neatly into contoured case
| Case Material | ABS |
| Blade Material | Steel |
| Blade Finish | Polymer |
| Length | 50 ft |
| End Type | Ring |
| Graduation(s) | 1/8 in |
| Color | Yellow |
| Type | Single Side Tape |
| No. of Scales | 1 |
| Measuring System | Inch |
| Inch/Metric | Inch |
| Blade Thickness | 0.004 in |
| Weight | 0.45 LB |

