- Premium Aluminum Rafter Square
- 24" Long
- Graduations: Back-1/16, 1/10, 1/12 in, Face-1/16, 1/8 in
features
- Extra thick aircraft grade aluminum for durability and maintaining accurate square
- Brace measures octagon scale
- board measures two-way read sleeve
- Individually inspected for accuracy
- Deep graduations are filled with yellow paint for superior readability in all light conditions
- Surface protected to resist corrosion
| Measuring System | Inch |
| Material | Aluminum |
| Beam Length | 16 in |
| Blade Width | 2 in |
| Beam Width | 1 1/2 in |
| Finish | Black |
| Graduation(s) | Back-1/16, 1/10, 1/12 in, Face-1/16, 1/8 in |
| Type | Framing Square |
| Blade Length | 24 in |
| Weight | 0.85 LB |

