- Folding Square
- 48" Blade Length
features
- 90° and 45° angles ensure versatility for a range of job needs
- Durable, lightweight aluminum construction folds for easy storage and transport
- Hang hole makes storage a cinch
- Unfolds to complete isosceles triangle to use in tiling floors and patios, cabinetry and general layout
| Material | Aluminum |
| Base Length | 48 in |
| Beam Length | 68 in |
| Blade Length | 48 in |
| Weight | 4.21 LB |

