- Aluminum Carpenter Square
- 24" Long
- Framing Square
features
- Protective lacquered coating resists corrosion
- Deep, long-wearing graduations for easy reading
- High tempered aluminum for maximum durability
- Useful tables and information stamped into square, such as: new lumber scale, decimal equivalent table, metric conversion table, formula for squaring a foundation, 45°, 60°, 30° angle markings, volume and area formulas, wood screw gauge table, nail sizes
| Blade Length | 24 in |
| Beam Width | 1 1/2 in |
| Blade Width | 2 in |
| Material | Aluminum |
| Type | Framing Square |
| Beam Length | 16 in |
| Measuring System | Inch |
| No. of Scales | 1 |
| Increment @ Scale | 1/8 in @ 1 in |
| Weight | 1.0 LB |

