- Steel Carpenter's Square
- 24" Long
- Graduations: Face-1/8 in, Back-1/8 in
features
- Deep graduations for easy reading on face and back
- Surface protected with a clear finish that resists rust
- Reverse reading scale
- Tempered steel designed for durability
| Graduation(s) | Face-1/8 in, Back-1/8 in |
| Blade Width | 2 in |
| Blade Finish | Protective Coating |
| Measuring System | Inch |
| Type | Framing Square |
| Blade Length | 24 in |
| Material | Steel |
| Beam Width | 1 1/2 in |
| Beam Length | 16 in |
| Weight | 1.7 LB |

