- Steel Rafter Square
- 24" Long
- Graduations: Back-1/16, 1/10, 1/12 in, Face-1/16, 1/8 in
features
- Embossed graduations and figures on work-hardened steel for durability and long life
- Buffed finish with a clear lacquer that resists rust
| Graduation(s) | Back-1/16, 1/10, 1/12 in, Face-1/16, 1/8 in |
| Type | Framing Square |
| Material | Steel |
| Beam Length | 16 in |
| Measuring System | Inch |
| Blade Finish | Protective Coating |
| Blade Width | 2 in |
| Beam Width | 1 1/2 in |
| Blade Length | 24 in |
| Weight | 1.5 LB |

