- Steel Square
- 12" Long
- Graduations: Face-1/16 in, Back-1/16 in
features
- Work hardened steel designed for durability
- Deep long wearing graduations for easy reading
- Surface protected with a clear finish that resists rust
| Material | Steel |
| Blade Width | 1.5 in |
| Type | Framing Square |
| Beam Width | 1 in |
| Beam Length | 8 in |
| Graduation(s) | Face-1/16 in, Back-1/16 in |
| Finish | Buffed |
| Measuring System | Inch |
| Blade Length | 12 in |
| Weight | 0.62 LB |

