- Combination Square
- 12" Long
- Combination Square
features
- Level vial increases versatility
- Coated blade resists rust
- Deep debossed graduations are more accurate and longer lasting
| Blade Length | 12 in |
| Blade Finish | Protective Coating |
| Type | Combination Square |
| Measuring System | Inch/Metric |
| Handle Material | Plastic |
| Weight | 0.35 LB |

