- Adjustable Quick Square® Layout Tool
- 6" Long
- Triangle Square
features
- Exclusive movable locking arm ensures fast, accurate and repeatable measurements
- Use as a power saw guide, protractor, rafter square or combination square
includes
- Instruction Book
| Base Length | 10 3/4 in |
| Measuring System | Inch |
| Blade Length | 6 in |
| Finish | Buffed |
| Type | Triangle Square |
| Material | Aluminum |
| Weight | 0.7 LB |

