- Premium Adjustable Quick Square® Layout Tool
- 6 3/4" Beam Length
- 10 3/4" Base Length
features
- Rafter layout square with adjustable arm ? a Stanley® exclusive
- Ideal for marking repetitive cuts accurately
- Black body with yellow graduations for maximum readability in all light conditions
- Common/Jack and Hip/Valley scales
- Can be used as a saw guide, bevel, or protractor
| Measuring System | Inch |
| Material | Aluminum |
| Beam Length | 6 3/4 in |
| Finish | Black |
| Type | Triangle Square |
| Base Length | 10 3/4 in |
| Weight | 1.0 LB |

