- Premium Quick Square® Layout Tool
- 6 3/4" Beam Length
- 10 1/4" Base Length
features
- Rafter layout square with black body and yellow graduations for maximum readability in all light conditions
- Extra thick body for use as a saw guide with a 0° to 90° protractor scale
| Material | Aluminum |
| Measuring System | Inch |
| Type | Triangle Square |
| Base Length | 10 1/4 in |
| Finish | Black |
| Beam Length | 6 3/4 in |
| Weight | 0.31 LB |

