- Combination Square
- 12" Long
- Combination Square
features
- Scriber for easily marking surfaces
- Durable etched, hard chrome plated blades
- Rust-resistant for blade longevity
- High visibility yellow, die cast handle
- Easy read vial
- Brass hardware
| Blade Length | 12 in |
| Type | Combination Square |
| Measuring System | Inch |
| Blade Finish | Chrome |
| Handle Material | Die-Cast Metal |
| Weight | 0.69 LB |

