- Combination Square
- 16" Long
- Combination Square
features
- Durable etched, hard chrome plated blades
- Rust-resistant for blade longevity
- Scriber for easily marking surfaces
- High visibility yellow, die cast handle
- Easy read vial
- Brass hardware
| Handle Material | Die-Cast Metal |
| Type | Combination Square |
| Blade Finish | Chrome |
| Measuring System | Inch/Metric |
| Blade Length | 16 in |
| Weight | 0.83 LB |

