- Combination Square
- 12" Long
- Combination Square
features
- Die cast metal handle has built in accuracy and durability
- Coated blade resists rust
- Scriber conveniently stores in handle
- Level vial increases versatility
| Blade Length | 12 in |
| Type | Combination Square |
| Measuring System | Inch |
| Blade Finish | Protective Coating |
| Handle Material | Die-Cast Metal |
| Weight | 0.62 LB |

