- Die Cast Chalk Line Reel
- 100 ft
features
- Durable, heavy-duty die cast body for extra long life
- Long wearing felt gasket hugs line and distributes uniform chalk coating
- Universal hook has been designed to endure the rigors of everyday use
- Can be used as plumb bob
| Type | Line |
| Line Length | 100 ft |
| Case Material | Die Cast |
| Weight | 0.48 LB |

