- Magnetic Stud Finder
features
- Useful tool for locating wall studs easily
- Base of stud finder is grooved for marking once studs are located
| Type | Magnet |
| Length | 1 3/8 in |
| Height | 1 1/4 in |
| Usage | Drywall |
| Weight | 0.04 LB |
| Type | Magnet |
| Length | 1 3/8 in |
| Height | 1 1/4 in |
| Usage | Drywall |
| Weight | 0.04 LB |