- PowerWinder™ Chalk Reel
- 100 ft
features
- Crank Clutch crank handle will spin when pulling out string
- On-board hook storage
- Patented ChalkView? case see amount of chalk inside the case
- Rewinds 3 1/2 times faster has a 3.5:1 gear ratio
| Handle Material | Stainless Steel |
| Line Length | 100 ft |
| Case Material | ABS |
| End Type | Stainless Steel Hook |
| Weight | 0.4 LB |

