- FatMax® Xtreme® Chalk Reel
- 100 ft
features
- Quick gear release crank will not spin when pulling out line
- Rewinds 5x faster, has a 5:1 gear ratio
- On-board hook storage
- Patented ChalkView? case see amount of chalk inside case
- Premium polymer string resists breakage and fraying
| Line Length | 100 ft |
| End Type | Stainless Steel Hook |
| Case Material | Die-Cast Aluminum |
| Handle Material | Stainless Steel |
| Weight | 0.89 LB |

